Beli tally counter di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Line Seiki Multi Desk Tally Counter
    26%
    Mulai

    Rp949.900

    Line Seiki Multi Desk Tally Counter
    Deskripsi:
    -Multiple tally counters are sold in a matured market, but they have been constantly sold for a long period.-Suitable for product checks in factories, chemical goods control in laboratories, and stock control.-4-digit, manually operated.-All counters are reset, when rotating the reset knob in the right side for one full turn.
  2. Kenko Counter Manual (Alat Hitung)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp21.900

  3. Oxford Precision Electronic Tally Counter Up Only
    Mulai

    Rp369.900

    Oxford Precision Electronic Tally Counter Up Only
    Deskripsi:
    Electronic tally counter counts up to 9999. Four-digit LCD with large push-buttons. High-impact construction with comfortable rubber keys. Optional audible counting indicator. Battery included. Size (W x D x H): 30 x 15 x 60mm.
    atribut:
    • Range: 0 to 9999rpm
    • Overall Height: 60mm
    • Includes: Battery
    • Overall Depth: 15mm
    • Additional Features: High-impact construction
    • Number of Digits: 4
    • Product Number: EC2
    • Display: LCD
    • Product Type: Electronic Tally Counter
    • Overall Width: 30mm
  4. Plus Tally Counter
    Mulai

    Rp449.900

    Plus Tally Counter
    atribut:
    • Counting Range: 9999
    • Material: Body case = stainless steel
    • Number of Digit: 4
  5. Line Seiki Tally Counter with Stand
    Mulai

    Rp289.900

    Line Seiki Tally Counter with Stand
    Deskripsi:
    It is mainly used to check the number of personnel surveys, unloading operations, etc. Each time you press the button at the top, the number advances by 1.
    atribut:
    • Type: Mount Type
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Number of Digits: 4
    • Reset: Reset knob
    • Counting Range: 9999
    • Material: Metallic Chrome-Plated Finish
    • Mounting Hole Diameter (mm): 3.5 (3 locations)
  6. Wipro Counter (Alat Penghitung)
    Mulai

    Rp47.900

    Wipro Counter (Alat Penghitung)
    Deskripsi:
    - 4 Digits- Chrome Plated- Thumb Operated- With Intant Reset Instant
  7. Garmin GPS Genggam
    Mulai

    Rp4.399.900

    Garmin GPS Genggam
    Deskripsi:
    Dengan pemetaan yang dapat dirutekan untuk jalan dan jalan setapak, perangkat genggam Montana 700 menghadirkan fitur luar ruang canggih ke dalam format 5" kokoh yang ideal untuk navigasi dengan berjalan kaki, bersepeda, kayak, ATV, dan banyak lagi.
  8. Inviti Bar Stool BAR123 Leather (Kursi Bar)
    Mulai

    Rp859.900

    Inviti Bar Stool BAR123 Leather (Kursi Bar)
    atribut:
    • Seater Type: Bar Seater
    • Footring Type: Black Fin Foot Ring
    • Mechanism Type: Hydraulic
    • Base Type: Nylon Fiber
    • Color Code: L-01
    • Material: Leather
    • Seat Color: Black
  9. Garmin GPSMAP 65s
    Mulai

    Rp9.099.900

    Garmin GPSMAP 65s
    atribut:
    • Display Dimensions WxL (cm); Diagonal (cm): 3.6x5.5; 6.6
    • Display Resolution (Pixel): 160x240
    • Waterproof Rating: IPX7
    • Memoryi (GB): 16
    • Battery Life (hour): 16
    • Default Map: TopoActive; Routable
    • Dimensions (mm): 61x160x36
    • External Storage (Gb): Up to 32
    • Map Segment: 3000
    • Rute: 200, 250 Titik Jalur Per Rute; 50 Titik Jalur Perutean Otomatis
    • Track Logs: 10.000 Titik Jalur Aktif; 200 Jalur Persimpangan
    • Tracks: 200
    • Waypoint/Favorit/Location: 5000
  10. Garmin GPS 73
    Mulai

    Rp4.299.900

    Garmin GPS 73
    atribut:
    • Display Type: 4 Level Gray LCD
    • Screen Size (cm): 1.4x2.1
    • Display Resolution (pixels): 128x160
    • Battery Type: 2AA
    • Waypoints/Favorites/Locations: 1000
    • Battery Life (hour): 18
    • Navigation Track Log: 10,000 Locations; Save 200 Routes
  11. Emlid GPS Geodetic
    Mulai

    Rp79.999.900

    Emlid GPS Geodetic
    Deskripsi:
    GPS Geodetik Emlid Reach RS2 merupakan GPS RTK GNSS dengan performa pengukuran survei dan pemetaan yang optimal, dengan design yang simple memudahkan surveyor mengukur dengan cepat dan akurat. Dilengkapi dengan controller sistem operasi Android untuk digunakan di aplikasi ponsel.
    atribut:
    • Temperature Range (°C): -20 to +65
    • Dimensions (mm): 126x126x142
    • Battery Type: Li-Ion 5200 mAh, 7.2 V, 37.44 Wh
    • Wi-Fi: 802.11 b/g/n
    • Bluetooth: 4.0/2.1 EDR
    • Convergence Time (s): ~5 typical
    • Ingress Protection: IP67
    • Internal Memory (GB): 16
    • Port: RS-232, USB Type-C
    • Signal Tracked: GPS/QZSS L1C/A, L2C GLONASS L1OF, L2OF BeiDou B1I, B2I Galileo E1-B/C, E5b
  12. Mibro Smart Watch
    Mulai

    Rp549.900

  13. Garmin Handheld/Portable Aviation GPS
    Mulai

    Rp22.999.900

    Garmin Handheld/Portable Aviation GPS
    Deskripsi:
    Fly confidently with our rugged, reliable, purpose-built GPS that includes our latest in-flight features, including IFR approaches, arrivals and departures, plus our familiar touchscreen interface.
    atribut:
    • Display Type: Touchscreen WVGA Color TFT with White Backlight
    • Voltage Range: 10-35
    • Display Resolution (pixels): 480x800
    • Sbas/Waas/Glonass Receiver: High-Sensitivity with WAAS Position Accuracy
  14. Garmin GPS Genggam
    Mulai

    Rp12.999.900

    Garmin GPS Genggam
    atribut:
    • Waterproof Rating: IPX7
    • Display Resolution (Pixel): 240X400
    • Memoryi (GB): 16
    • Screen Size (cm): 3.8x6.3
    • Battery Type: Internal Rechargeable Lithium-Ion
    • Compass: YES
    • Dimensions (mm): 62x163x35
    • GPS: YES
    • Image Viewer: YES
    • Interface: USB-C
    • Map Segments: 15000
    • Navigation Tracking Log: 20000 points, 250 saved gpx tracks, 300 saved fit activities
    • Screen Type: Transflective Color TFT
    • Smart Notifications: YES
    • Waypoint/Favorite/Location: 10000
    • Weather: YES
  15. HAIGO GPS Navigation
    Mulai

    Rp6.699.900

    HAIGO GPS Navigation
    Deskripsi:
    GPS M128S, GPS MARINESensitivitas tinggi, penerima GPS melacak 13 satelit ( 12 GPS, 1 Waas atau egnos atau MSAS ) serentakPenyimpanan, mampu menyimpan 500 waypoint 20 router dan 1024 melacak titikAlarms, radius peringatan jangkar / penyimpanan kedatangan / ruteMob, mencacat posisi pada saat man overboard dan menyediakanLcd 84 x 54 mm cerah dengan kontras dan kecemerlangan yang dapat di sesuaikanAutopilot dapat dihubungkan, dan mengarah output data ke autopilotTampilan jalan yang unik menyediakan grafis dari proses kapal menuju titik lewatData waypoint dan rute dapat diunggah dari pc dan diunduh ke pc
  16. HAIGO GPS Chart Plotter with Fish Finder
    Mulai

    Rp9.899.900

    HAIGO GPS Chart Plotter with Fish Finder
    Deskripsi:
    Fitur :7inch lcd resolusi tinggi 640 x 480Sunlight viewableK-chart Peta IndonesiaInternal Antena GPSFEATURES:- Digital Fishfinder Technology- Tanduscer Transoum 50 / 200KHz + zoom- Displays speed, temperature, depth, and position- Interested? Please don't hesitate to call us @022-7106162- The Sudanese IP66 unit is waterproof- Fish symbol- The operation menu is easy to use- 7" LCD 800x600px high resolution- Sunlight Viewable- K-CHART included- Save 12,000 location pointsEach Unit Includes with:- Unit- Bracket- GPS Antenna- Fishfinder Antenna- DC Cord
    atribut:
    • Size (inch): 7
  17. FURUNO GPS Navigator
    Rating:
    100% of 100
    (1)
    Mulai

    Rp8.899.900

    FURUNO GPS Navigator
    Deskripsi:
    Simple, dependable worldwide communications at an affordable price.1136 channels160 programmable, 242 ITU SSB duplex, 72 ITU SSB simplex and 662 ITU FSK duplex channels are available.Rugged constructionThe highest quality components are used throughout. Constructed in a die-cast aluminum chassis with surface mount components, the IC-M710 is designed for long hours of operation in the harsh marine environment.Alphanumeric readoutThe large, easy-to-read display shoes status at a glance. Seven characters can be programmed into each memory channel to conveniently display station names, ship names, etc.150 W of outputA full 150 W (PEP) of output power is available for reliable long distance communication. A large cooling fan, in combination with the aluminum chassis, allows continuous transmission at full output power—even during demanding RTTY (radio teletype) and NBDP (narrow band direct printing) operation.Automatic tuning functionAn automatic tuning function is available when using the IC-M710 in combination with the optional AT-140 for quick and easy antenna tuning. Tuning is fully automatic. When you push the PTT on a new frequency, the antenna tuner quickly tunes the antenna automatically.Easy to useTwo large memory and frequency dials allow quick and easy operation.And more…Covers all allowed bands between 1.6 and 27.5 MHzGeneral coverage receiverModes: SSB, RTTY, CW and AM2182 kHz alarm built-in (optional for General versions)RF gain controlAudio activated squelchTerminals for frequency/mode control via NMEA interfacingDirect keypad channel selection entryLarge, front-mounted speakerDirect keypad channel selection entryWeather fax readyBacklight controlCW full break-in and semi break-in Highly accurate position fixing GPS navigator with clear color LCDThe FURUNO GPS navigator GP-39 provides accurate and reliable position fixing, thanks to a 12-channel GPS receiver combined with integrated SBAS (WAAS/EGNOS/MSAS) technology.The GP-39 has various display modes (Plotter, Highway, Steering, NAV data, Satellite monitor and 2 user customizable modes) on the 4.2" color LCD. Up to 3,000 points of ship track, 10,000 waypoints and 100 routes (each with up to 30 waypoints) can be stored. The waypoint and route data can be exported/imported via a USB flash drive or signal converter.The GP-39 can be networked with a fish finder, sonar, radar or other navigation equipment for feeding highly accurate navigation data.
    atribut:
    • Screen Type (inch): 4.2 Color LCD
    • Screen Resolution (pixels): 480 (V)x272 (H)
    • GPS Antenna: External
    • Display Modes: Plotter, Highway, Steering, NAV Data, Satellite monitor, User Display (Digital, Speedometer, COG)
    • Language: English, French, Spanish, Chinese, Vietnamese, Malay, Indonesian, Thai GPS / SBAS (WAAS/EGNOS/MSAS)
    • Receiving Type: GPS: 12 channels parallel, 12 satellites tracking, C/A code, all-in-view SBAS: 2 channels
    • Accuracy (m): GPS: 10 (95% of the time, HDOP≤4), WAAS: 3 (95% of the time, HDOP≤4), MSAS: 7 (95% of the time, HDOP≤4)
    • Waterproofing: Display unit: IP55 Antenna unit: IP56
    • Power Supply: 12-24 VDC : 0.7-0.3 A
    • Memory Capacity : 3,000 ship's track points 10,000 waypoints with comments 100 routes with 30 waypoints/route
    • Receiving Frequency (MHz): L1 : 1575.42 ± 1.023
  18. BASEUS Key Finer Wireless GPS Tracker
    Mulai

    Rp149.900

    BASEUS Key Finer Wireless GPS Tracker
    Deskripsi:
    1. Mini dan CompactDesain sederhana dan mini, lindungi barang-barang Anda saat bepergian.2. Pengingat Dua ArahKetika jarak antara pengingat anti-kehilangan dan ponsel lebih besar dari pada koneksi koneksi [sekitar 30m di lingkungan terbuka dan 10m di lingkungan dalam ruangan]. alarm dua arah otomatis mengingatkan Anda.3. Satu-klik Pencarian CepatDalam jangkauan koneksi, buka aplikasi dan klik "Temukan", dan pengingat anti-kehilangan akan segera mengeluarkan suara untuk memudahkan pencarian.4. Panggilan Desibel tinggiAlgoritma audio yang dioptimalkan, volume yang ditingkatkan, temukan kembali barang anda tanpa kehilangannya.5. Query Trajectory cerdasDalam mode pemutusan, buka aplikasi untuk memeriksa posisi pemutusan terbaru sehingga item dapat dilacak.
    atribut:
    • Color: White
    • Material: PC
    • Rated Power(uw): 10
    • Product Size(mm): 37x25x6
    • Rated Current (mA) : 3.3
    • Rated Voltage (V): 3
    • Volume (dB): 80-100
Daftar Harga tally counter Terbaru October 2026
Line Seiki Multi Desk Tally CounterRp949.900
Kenko Counter Manual (Alat Hitung)Rp21.900
Oxford Precision Electronic Tally Counter Up OnlyRp369.900
KW-triO Hand Tally CounterRp87.900
Plus Tally CounterRp449.900
Joyko Hand CounterRp19.900
Line Seiki Tally Counter with StandRp289.900
Wipro Counter (Alat Penghitung)Rp47.900
Garmin GPS GenggamRp4.399.900
Inviti Bar Stool BAR123 Leather (Kursi Bar)Rp859.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)